

€24.65/ pieceexcl. VAT
€29.83incl. VAT
22 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PMC12 |
Shape | Coupling (female) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/4 |
Material | Polypropylene |
With valve | Yes |
Colour | Almond |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |