

€0.72/ pieceexcl. VAT
€0.87incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Shape | Cap |
Material | Acetal |
Colour | Orange |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |