

€42.46/ pieceexcl. VAT
€51.38incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PLC |
Shape | Coupling (female) |
Material | Acetal |
With valve | Yes |
Colour | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |
Seal material | NBR |