CPC

CPC body PLCD12006 panel mount PTF3/8 white acetal/Buna-N/valved

  • ERIKS:23278067
Image 1
Save to list

€38.74/ pieceexcl. VAT

€46.88incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
PLC
Shape
Coupling (female)
Material
Acetal
With valve
Yes
Colour
White
Temperature range
from -40 to 82 °C
Maximum operating pressure
8.3 bar
Seal material
NBR