

€34.03/ pieceexcl. VAT
€41.18incl. VAT
Sold per: 25Min. order: 25
551 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PLC |
Shape | Coupling (female) |
Connection diameter | 5/16 in |
Material | Acetal |
With valve | No |
Colour code | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |
Seal material | NBR |