

€183.71/ pieceexcl. VAT
€222.29incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NSH |
Shape | Coupling (female) |
Thread connection | NPT |
Size of threaded connection (inch) | 3/8 |
Material | Polypropylene |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 49 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |