

€154.81/ pieceexcl. VAT
€187.32incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NSH |
Shape | Coupling (female) |
Connection diameter | 3/8 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Grey |
Temperature range | from 0 to 49 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |