

€59.74/ pieceexcl. VAT
€72.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NS6 |
Shape | Coupling (female) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/2 |
Material | Polypropylene |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |