

€65.52/ pieceexcl. VAT
€79.28incl. VAT
523 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MC |
Shape | Coupling (female) |
Material | Brass |
With valve | Yes |
Colour | Chrome |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 17.3 bar |
Seal material | NBR |