CPC

CPC body LQ6D13008RED Everis™ PTF1/2 chrome-plated/EPDM/valved

  • ERIKS:13517610
Image 1
Save to list

€289.85/ pieceexcl. VAT

€350.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
LQ6
Shape
Coupling (female)
Material
Brass
With valve
Yes
Colour
Chrome
Temperature range
from -17 to 115 °C
Maximum operating pressure
8.3 bar
Seal material
EPDM