

€289.85/ pieceexcl. VAT
€350.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | LQ6 |
Shape | Coupling (female) |
Material | Brass |
With valve | Yes |
Colour | Chrome |
Temperature range | from -17 to 115 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |