CPC

CPC body LQ2D1704LRED Everis™ HB1/4 chrome-plated brass/EPDM/valved

  • ERIKS:13517598
Image 1
Save to list

€135.40/ pieceexcl. VAT

€163.83incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
LQ2
Shape
Coupling (female)
Connection diameter
1/4 in
Material
Brass
With valve
Yes
Colour code
Chrome
Temperature range
from -17 to 115 °C
Maximum operating pressure
13.8 bar
Seal material
EPDM