

€37.44/ pieceexcl. VAT
€45.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC12 |
Shape | Coupling (female) |
Connection diameter | 1/2 in |
Material | Polypropylene |
With valve | Yes |
Colour code | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 4.2 bar |
Seal material | EPDM |