

€34.37/ pieceexcl. VAT
€41.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC12 |
Shape | Coupling (female) |
Thread connection | BSPT |
Size of threaded connection (inch) | 3/8 |
Material | Polypropylene |
With valve | No |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 4.2 bar |
Seal material | EPDM |