

€42.42/ pieceexcl. VAT
€51.33incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | FFC35 |
Shape | Coupling (female) |
Thread connection | NPT |
Size of threaded connection (inch) | 1/2 |
Material | Polysulfon |
With valve | No |
Colour | White |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | NBR |