

€24.00/ pieceexcl. VAT
€29.04incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | DTLD |
Shape | Coupling (female) |
Connection diameter | 1/4 in |
Material | ABS |
With valve | Yes |
Colour code | Black |
Temperature range | from 0 to 48 °C |
Maximum operating pressure | 1.38 bar |