

€19.04/ pieceexcl. VAT
€23.04incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | DPC |
Shape | Coupling (female) |
Connection diameter | 3/8 in |
Material | Acetal |
With valve | No |
Colour code | White |
Temperature range | from 0 to 82 °C |
Maximum operating pressure | 8.3 bar |