CPC

CPC body CQHD06110106 panel mount FLARE3/8 polypropylene/Viton®/valved

  • ERIKS:23278280
Image 1
Save to list

€433.57/ pieceexcl. VAT

€524.62incl. VAT

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CPC
Series
CQH06
Shape
Coupling (female)
Connection diameter
3/8 in
Material
Polypropylene
With valve
Yes
Colour code
White
Temperature range
from 0 to 107 °C
Maximum operating pressure
5.5 bar
Seal material
FKM