

€702.12/ pieceexcl. VAT
€849.57incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | CQG06 |
Shape | Coupling (female) |
Material | Polypropylene |
With valve | Yes |
Temperature range | from 0 to 66 °C |
Maximum operating pressure | 5.5 bar |
Seal material | FKM |