CP

CP Sliding door cabinet RAL 7035 HxWxD 1025x1600x400mm

  • ERIKS:12963338
  • Manufacturer:4332163733195
Image 1
Sliding-door cupboard, width 1600 mm, with central partition, depth 400 mm

•    Robust steel sheet construction
Complete with 25 mm thick, melamine-resin coated cover plate and smooth-running sliding doors. The 1600 mm wide cabinet is supplied with a central partition.
•Cabinet depths: 400 and 500 mm
•     Safe depot for files
Rotary central lock with 2 keys.
•     Height adjustable base (15 mm increments)
Load capacity ca. 50 kg, painted.
•Standard paint finish:
Body and doors in RAL 7035 light grey. Further colours that are not subject to extra charge can be found on the colour card.
Cover plate:
Body RAL 7035, cover plate light grey
Body RAL 7021, cover plate in beech finish

Save to list

€1,001.38/ pieceexcl. VAT

€1,211.67incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1600 mm
Depth
400 mm
Height
1025 mm
RAL-number
7035