CP

CP Cabinet RAL 7035/5012 3 shelves on the right and left and 2 large drawers

  • ERIKS:12963924
  • Manufacturer:4050646348918
Image 1
Save to list

€1,300.92/ pieceexcl. VAT

€1,574.11incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035/5012