




€654.57/ pieceexcl. VAT
€792.03incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TT |
Model | Pull Type |
Housing material | Cast iron |
B | 152 mm |
N | 266 mm |
D | 229 mm |
A | 158 mm |
T | 305 mm |
V | 114 mm |