




€590.15/ pieceexcl. VAT
€714.08incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | TT |
Model | Pull Type |
Housing material | Cast iron |
B | 128 mm |
N | 235 mm |
D | 203 mm |
A | 146 mm |
T | 280 mm |
V | 102 mm |