




€493.53/ pieceexcl. VAT
€597.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | H |
Shaft diameter | 65 mm |
Housing material | Grey cast iron |
Execution | Medium Series |
Weight | 4.7 kg |
G | 134 mm |
L | 108 mm |
H | 82 mm |
Y | 50 mm |
R | 139 mm |
X | M30 |