




€622.36/ pieceexcl. VAT
€753.06incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | F |
Construction type | Round |
Housing material | Grey cast iron |
Outer Diameter | 260 mm |
Pitch circle | 218 mm |
Number of bolt holes | 4-hole |
Thread Size | M 12 |
Weight | 9.1 kg |
N | 166.69 mm |
P | 16 mm |
H | 67 mm |
T | 260 mm |
V | 3 mm |