

€600.11/ pieceexcl. VAT
€726.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | P |
Shaft diameter | 70 mm |
Bearing type | Expansion Type |
Assembly arrangement | Pedestal with Cartridge for Felt-seals |
Housing material | Cast iron |