




€3,127.03/ pieceexcl. VAT
€3,783.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 596 mm |
Height | 535 mm |
Shaft height | 267 mm |
Base height | 44 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 448 mm |
Thread Size | M 30 |
Housing material | Grey cast iron (GG) |
T | 535 mm |
H | 267 mm |
P | 44 mm |
O | 242 mm |
N | 596 mm |
S | 172 mm |