




€1,957.36/ pieceexcl. VAT
€2,368.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 610 mm |
Height | 460 mm |
Shaft height | 203 mm |
Base height | 51 mm |
Number of bolt holes | 4-hole |
Centre distance of mounting holes | 546 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 460 mm |
H | 203 mm |
P | 51 mm |
O | 178 mm |
N | 610 mm |
S | 120 mm |