




€1,391.86/ pieceexcl. VAT
€1,684.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 530 mm |
Height | 386 mm |
Shaft height | 160 mm |
Base height | 56 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 450 mm |
Thread Size | M 30 |
Housing material | Grey cast iron (GG) |
T | 386 mm |
H | 160 mm |
P | 56 mm |
O | 160 mm |
N | 530 mm |