




€777.17/ pieceexcl. VAT
€940.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 410 mm |
Height | 310 mm |
Shaft height | 140 mm |
Base height | 45 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 350 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 310 mm |
H | 140 mm |
P | 45 mm |
O | 120 mm |
N | 410 mm |