




€473.78/ pieceexcl. VAT
€573.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 420 mm |
Height | 272 mm |
Shaft height | 125 mm |
Base height | 52 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 354 mm |
Thread Size | M 24 |
Housing material | Grey cast iron (GG) |
T | 272 mm |
H | 125 mm |
P | 52 mm |
O | 102 mm |
N | 420 mm |