




€513.27/ pieceexcl. VAT
€621.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | SNC |
Length | 345 mm |
Height | 252 mm |
Shaft height | 112 mm |
Base height | 44 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 290 mm |
Thread Size | M 20 |
Housing material | Grey cast iron (GG) |
T | 252 mm |
H | 112 mm |
P | 44 mm |
O | 100 mm |
N | 345 mm |