COOPER

COOPER Pedestal Support Unit 2-hole Grey cast iron (GG) SNC516

  • ERIKS:13380496
  • Manufacturer:7316576843983
Image 1
Image 2
Image 1
Image 2
Save to list

€434.30/ pieceexcl. VAT

€525.50incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNC
Length
315 mm
Height
208 mm
Shaft height
95 mm
Base height
38 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
260 mm
Thread Size
M 20
Housing material
Grey cast iron (GG)
T
208 mm
H
95 mm
P
38 mm
O
90 mm
N
315 mm