COOPER

COOPER Pedestal Support Unit 2-hole Grey cast iron (GG) SNC515

  • ERIKS:13380495
  • Manufacturer:7316577241931
Image 1
Image 2
Image 1
Image 2
Save to list

€256.63/ pieceexcl. VAT

€310.52incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
SNC
Length
280 mm
Height
180 mm
Shaft height
80 mm
Base height
32 mm
Number of bolt holes
2-hole
Centre distance of mounting holes
234 mm
Thread Size
M 16
Housing material
Grey cast iron (GG)
T
180 mm
H
80 mm
P
32 mm
O
70 mm
N
280 mm