




€202.61/ pieceexcl. VAT
€245.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Type | P |
Length | 228 mm |
Height | 138 mm |
Shaft height | 60 mm |
Base height | 22 mm |
Number of bolt holes | 2-hole |
Centre distance of mounting holes | 182 mm |
Thread Size | M 12 |
Housing material | Grey cast iron (GG) |
T | 138 mm |
H | 60 mm |
P | 22 mm |
O | 60 mm |
N | 228 mm |