




€215.07/ pieceexcl. VAT
€260.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 2.1/4 in |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 3.2 kg |
G | 134.94 mm |
J | 32 mm |
L | 104 mm |