




€3,354.93/ pieceexcl. VAT
€4,059.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Shaft diameter | 240 mm |
Bearing type | Expansion Type |
Suitable for | Felt seal |
Execution | Medium Series |
Weight | 58 kg |
G | 419.1 mm |
J | 90 mm |
L | 188 mm |