




€716.91/ pieceexcl. VAT
€867.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Bearing type | Expansion Type |
Suitable for | ATL-seal |
Execution | Medium Series |
Weight | 20.8 kg |
G | 279.4 mm |
J | 76 mm |
L1 | 168 mm |