




€655.61/ pieceexcl. VAT
€793.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 01 |
Type | C |
Bearing type | Expansion Type |
Suitable for | ATL-seal |
Execution | Medium Series |
Weight | 19.5 kg |
G | 266.7 mm |
J | 76 mm |
L1 | 156 mm |