




€4,333.67/ pieceexcl. VAT
€5,243.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COOPER |
Series | 02 |
Type | C |
Bearing type | Retained Type |
Suitable for | ATL-seal |
Execution | Heavy Series |
Weight | 84 kg |
G | 425.5 mm |
J | 105 mm |
L1 | 258 mm |