COOPER

COOPER Blanking Plate with Thrust Bearing BTTL5

  • ERIKS:13380124
  • Manufacturer:7316577378194
Image 1
Image 2
Image 1
Image 2
Aluminium Triple Labyrinth (ATL)
Machined aluminium bodied triple labyrinth seal for high speed and general applications. Supplied as standard in USA and Canada.

Temperature limits: -20°C to +100°C
Maximum speed: Bearing maximum
Shaft surface finish: 3.2 μm Ra
Save to list

€378.50/ pieceexcl. VAT

€457.99incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COOPER
Type
BTTL
Seal material
Cast iron