

€21.14/ pieceexcl. VAT
€25.58incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V |
Type | SPZ |
Reference length (ISO) | 2280 mm |
Sheathed | Yes |
Temperature resistance | from -55 to 70 °C |