

€217.11/ pieceexcl. VAT
€262.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V |
Type | SPC |
Height | 18 mm |
Width (top) | 22 mm |
Width (bottom) | 10.3 mm |
Reference length (ISO) | 7500 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
With perforation | 0 |
With top layer | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -55 to 70 °C |
DIN standard | DIN 7753 |
€223.25/ pieceexcl. VAT
€270.13incl. VAT
22 In stock - Available while stock lasts - Estimated delivery date 05/11/2026