

€257.55/ pieceexcl. VAT
€311.64incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM5-M250 |
Type (DA/SA) | Double acting |
Max. operating pressure | 250 bar |
Bore | 60 mm |
Max. force at max. working pressure | 7069 kg |
Number of extensions | 1 |
Outer diameter piston rod | 30 mm |
Stroke | 1000 mm |
Built-in size | 1240 mm |
Front fixation | Fork |
Rear fixation | Eye |
Oilports | 3/8" BSP |