

€8.97/ pieceexcl. VAT
€10.85incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 6 mm |
Thread Size | M 6x1 |
Thread type | External thread right hand |
Dynamic load rating | 3400 N |