

€20.02/ pieceexcl. VAT
€24.22incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTAPR…CE |
Inner Diameter | 25 mm |
Thread Size | M 20x1.5 |
Thread type | Internal thread right hand |
Dynamic load rating | 48000 N |