

€27.88/ pieceexcl. VAT
€33.73incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFE…DO |
Inner Diameter | 35 mm |
Thread Size | M 36x3 |
Thread type | External thread right hand |
Dynamic load rating | 80000 N |