

218,06 €/ pieceexcl. VAT
263,85 €incl. VAT
Estimated delivery date - 05.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTFI…DO |
Inner Diameter | 70 mm |
Thread Size | M 56x4 |
Thread type | Internal thread right hand |
With sealing | Yes |
Dynamic load rating | 315000 N |