






€71.76/ pieceexcl. VAT
€86.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 250 kg |
Bearing | Ball bearing (Stainless steel) |
Type | JXPN |