






€32.35/ pieceexcl. VAT
€39.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 120 kg |
Bearing | Ball bearing (Stainless steel) |
Height | 108 mm |
Type | JXPF |
Mounting method | Single bolt hole |
Fork material | Stainless steel |